Shop All Vacuum Breakers
Watts
Vacuum Breaker, 1-1/2inH, Non-Removable
Mfr # LF8A
Zoro # G0469220
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type GHT
- Material of Construction Lead Free Copper Silicon Alloy
- Width 1 1/2 in
- Size 3/4"
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF8A
- Zoro # G0469220
- UPC # 098268434781
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 1/2 in |
Size | 3/4" |
Height | 1 1/2 in |
Pipe Size | 3/4" |
Details
Item | Atmospheric Vacuum Breaker |
Connection Type | GHT |
Material of Construction | Lead Free Copper Silicon Alloy |
Max. Pressure | 125 psi |
Compliance | ANSI A112.1.3, ASSE 1011, Lead Free |
Seal | Rubber |
Standards | ASSE 1011, CSA B64.2, UPC |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Lead Free Copper Silicon Alloy |
Series | LF8 |
Description
Atmospheric Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Copper Silicon Alloy, Seal Rubber, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 1/2 in, Standards ASSE 1011, CSA B64.2, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZURN Battery Powered Faucet W/F (Z6950-XL-S-F-MV)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/2)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/4)
- WATTS Spill Resistant Vacuum Breaker, 3/4 in. (LF289-3/4)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- ZURN 1" 710 Pressure Vacuum Breaker Assembly (1-710)
- Watts Valves