Shop All Vacuum Breakers
Watts
Vacuum Breaker, 1-1/2inH, CorrosionResist
Mfr # LF8C
Zoro # G0469196
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x MNPT
- Material of Construction Lead Free Copper Silicon Alloy
- Width 1 1/2 in
- Height 1 1/2 in
- Seal Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF8C
- Zoro # G0469196
- UPC # 098268434743
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Atmospheric Vacuum Breaker |
Connection Type | FNPT x MNPT |
Material of Construction | Lead Free Copper Silicon Alloy |
Seal | Rubber |
Compliance | ANSI A112.1.3, ASSE 1011, Lead Free |
Standards | ASSE 1011, CSA B64.2, UPC |
Max. Pressure | 125 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Lead Free Copper Silicon Alloy |
Series | LF8 |
Description
Atmospheric Vacuum Breaker, Size 3/4 in, Connection Type FGHT x MGHT, Material of Construction Lead Free Copper Silicon Alloy, Seal Rubber, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 1/2 in, Standards ASSE 1011, CSA B64.2, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Surface Sensor-Unsupervised, 15 ft. (W-S-U)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- APOLLO BY TMG 1-1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10727)
- RHEEM Thermostat SPDT, 80 to 140 Temp. Range F (SP1082-003)
- WATTS VACUUM BREAKER 3/4"" (61983)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- WATTS Atmospheric Vacuum Breaker, 3/8 In., FNPT (3/8 LFN388-C)
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- WATTS VACUUM RELEASE VLV 1/2"" (0951263)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500)
- Watts Vacuum Breakers