Shop All Push-to-Connect Tube Fittings
Watts
Push-to-Connect Union Adapter, 3/4 in Tube Size, Polysulfone, White
Mfr # 3515-14
Zoro # G3268982
Sold in multiples of 5 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Connector
- Fitting Connection Type CTS
- Tube Size 3/4 in
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3515-14
- Zoro # G3268982
- UPC # 098268358551
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Overall Length | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Union Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Polysulfone, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F, Overall Length 3 1/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Companion Flanges, Copper (9405605)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- WATTS Push Fit Conn 1/2Ctsxmpt (3501-1008/P-610)
- WATTS Push Fit Tee 1/4Od (PL-3003)
- WATTS Psh Fit Ell Dropear 1/2Ctsxnpt (3521-1008/P-638)
- WATTS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Polysulfone, White (3519-1008)
- WATTS Push Fit Union 3/8 X 1/4Od (PL-3021)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- Watts Tube Fittings