Shop All Mixing Valves
This Product is Discontinued
Watts
Thermostatic Mixing Valve, 3/8 in. (Discontinued)
Mfr # LFUSGB-M2-QC
Zoro # G6469696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Copper Silicon Alloy
- Flow Rate 2.25 gpm
- Inlet Type Quick Connect
- Outlet Type Quick Connect
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFUSGB-M2-QC
- Zoro # G6469696
- UPC # 098268040067
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Connection Size - Outlet | 3/8 in |
Connection Size - Inlet | 3/8 in |
Outlet Connection Size | 3/8 in |
Overall Length | 3 1/4 in |
Inlet Connection Size - Cold | 3/8 in |
Description
Thermostatic Mixing Valve, Body Material Copper Silicon Alloy, Flow Rate 2.25 gpm, Inlet Type Quick Connect, Outlet Type Quick Connect, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 4 in, Overall Width 3 1/4 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.