Shop All Mixing Valves
Watts
Thermostatic Mixing Valve, 1/2 in.
Mfr # LFMMV-M1-QC
Zoro # G7021165
Sold in multiples of 5 for $1,014.95
Free Shipping & Returns
$1,014.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 13 gpm
- Inlet Type Quick Connect
- Outlet Type Quick Connect
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFMMV-M1-QC
- Zoro # G7021165
- UPC # 098268040128
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 6 1/4 in |
Overall Width | 6 5/8 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 13 gpm |
Inlet Type | Quick Connect |
Outlet Type | Quick Connect |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | 1069, 1070, ASSE 1017 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
For Use With | Domestic Hot Water Applications |
Inlet Temperature (Cold) | 33 Degrees to 85 Degrees F |
Series | LFMMV |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Quick Connect, Outlet Type Quick Connect, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 6 1/4 in, Overall Width 6 5/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (155391-75)
- ELKAY Elkay Capacitor - Run (Us-24152) (36272C)
- T&S BRASS Swivel Gooseneck For - Part# Ts133X (TS133X)
- ELKAY Mounting Cover (Stainless Steel) (98568C)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (1/2 LF 1170-US)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3)
- Watts Mixing Valves