Shop All Mixing Valves
Watts
Thermostatic Mixing Valve, 1 in.
Mfr # 0006271
Zoro # G0064919
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 12 GPM
- Inlet Type Solvent Weld
- Outlet Type Solvent Weld
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0006271
- Zoro # G0064919
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Height | 5 13/16 in |
Overall Width | 5 11/16 in |
Connection Size - Outlet | 1 in |
Connection Size - Inlet | 1 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 12 GPM |
Inlet Type | Solvent Weld |
Outlet Type | Solvent Weld |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | ASSE 1017, ASSE 1069, ASSE 1070, IAMPO and UPC Listed |
Inlet Temperature (Cold) | 39 Degrees to 85 Degrees F |
Compliance | ASSE 1017, ASSE 1069, ASSE 1070, IAMPO and UPC Listed |
For Use With | Potable Water |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Series | 1170-M2 |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 12 gpm, Inlet Type Solvent Weld, Outlet Type Solvent Weld, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 13/16 in, Overall Width 5 11/16 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Potable Water, Standards ASSE 1017, ASSE 1069, ASSE 1070, IAMPO and UPC Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Lock, Door , Towel Disp, W/Key (330-41)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- T&S BRASS Swing Nozzle10" For - Part# Ts061Xm (TS061XM)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/4 in. Tube, Steel (HT04)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (1/2 LF 1170-US)
- WATTS Thermostatic Mixing Valve, 3/4 in. (0006270)
- WATTS Mixing Valve, 0.5 to 12 gpm, 3/4" Inlet Sz (3/4 LFMMVM1-UT-PRESS)
- WATTS Mixing Valve, Brass, 23 gpm, 5-9/16 In. H (1/2 LF1170M2-PEX)
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- HONEYWELL 50017460-003 120V Internal (50017460-0)
- Watts Valves