Shop All Valve Accessories
Watts
Test Cock, For Use w/Backflow Prevent
Mfr # 1/2 LF-TC 757/957 2-1/2 - 4
Zoro # G5308633
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- For Use With Watts Series LF-TC (1/2 in)
- Temp. Range 33 Degrees to 180 Degrees F
- Material of Construction Bronze
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF-TC 757/957 2-1/2 - 4
- Zoro # G5308633
- UPC # 098268845105
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/2 in |
Width | 1 in |
Length | 1 5/8 in |
Details
Item | Test Cock |
For Use With | Watts Series LF-TC (1/2 in) |
Temp. Range | 33 Degrees to 180 Degrees F |
Material of Construction | Bronze |
Connection Type | NPT |
Max. Pressure | 175 psi |
Accessory Type | Test Cock |
Description
Test Cock, For Use With Watts Series LF-TC (1/2 in), Size 1/2 in, Connection Type NPT, Length 1 5/8 in, Width 1 in, Material of Construction Bronze, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (80625-47)
- KOHLER Towel Ring in Vibrant Brushed Moderne Brass (35928-2MB)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP2392)
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Oil Rubbed Bronze (7931817-DC-12)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- SUPERIOR TOOL Wrench Gas Valve Shutoff (02725)
- Watts Valves