Shop All Valve Accessories
Watts
Test Cock, 3/4 In, Use w/Backflow Prevent
Mfr # 3/4 LF-TC 757/957 6-10
Zoro # G5308624
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- For Use With Watts Series LF-TC (3/4 in)
- Connection Type NPT
- Material of Construction Bronze
- Accessory Type Test Cock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF-TC 757/957 6-10
- Zoro # G5308624
- UPC # 098268845112
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 3/4 in |
Details
Item | Test Cock |
For Use With | Watts Series LF-TC (3/4 in) |
Connection Type | NPT |
Material of Construction | Bronze |
Accessory Type | Test Cock |
Description
Test Cock, For Use With Watts Series LF-TC (3/4 in), Size 3/4 in, Connection Type NPT, Material of Construction Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Cartridge Filter Vessel, 100 gpm, 150 psi (EHG05Q2T)
- APACHE Full Port Brass Ball Valve, 1/2" (70009652)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- DWYER INSTRUMENTS Valve Position Sensor, Vlv Pos Sen (VPS2411)
- Watts Valve Accessories