Shop All Valve Accessories
Watts
Test Cock, 1/8 In, Use w/Backflow Prevent
Mfr # 1/8 LF-NPT-TC
Zoro # G5308606
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Watts Series LF-NPT-TC (1/8 in)
- Size 1/8 in
- Connection Type NPT
- Material of Construction Bronze
- Accessory Type Test Cock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/8 LF-NPT-TC
- Zoro # G5308606
- UPC # 098268845075
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/8 in |
Details
Item | Test Cock |
For Use With | Watts Series LF-NPT-TC (1/8 in) |
Connection Type | NPT |
Material of Construction | Bronze |
Accessory Type | Test Cock |
Description
Test Cock, For Use With Watts Series LF-NPT-TC (1/8 in), Size 1/8 in, Connection Type NPT, Material of Construction Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- LEGEND VALVE 3" COPPER TEE (450-160)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-4R)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFERK-300)
- Watts Valves