Shop All Valve Accessories
Watts
Test Cock, 1/4 in. MNPT, Lead Free
Mfr # 1/4 LFTC
Zoro # G6231452
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- For Use With 1-1/4 in to 2 in Lead Free Backflow Preventer
- Material of Construction Copper Silicon Alloy
- Connection Type MNPT
- Compliance NSF Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/4 LFTC
- Zoro # G6231452
- UPC # 098268845082
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/4 in |
Length | 1 3/4 in |
Width | 1 in |
Details
Item | Test Cock |
For Use With | 1-1/4 in to 2 in Lead Free Backflow Preventer |
Material of Construction | Copper Silicon Alloy |
Connection Type | MNPT |
Compliance | NSF Lead Free |
Temp. Range | 33 Degrees to 180 Degrees F |
Standards | NSF Lead Free |
Max. Pressure | 175 psi |
Accessory Type | Test Cock |
Description
Test Cock, For Use With 1-1/4 in to 2 in Lead Free Backflow Preventer, Size 1/4 in, Connection Type MNPT, Length 1 3/4 in, Width 1 in, Material of Construction Copper Silicon Alloy, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards NSF Lead Free, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- DIXON Solid End Cap, Clamp 304SS, 4" (16AMP-G400)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3-1/2 In (454016)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- Watts Valves