Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Copper
Mfr # 3/4 LF100XL 125-210
Zoro # G805444099
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Copper Silicon Alloy
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF100XL 125-210
- Zoro # G805444099
- UPC # 098268583151
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Body Height | 7 11/64 in |
Body Width | 1 5/32 in |
Thermostat Length | 4 in |
Shank Length | 1-1/8 in |
Details
Body Material | Copper Silicon Alloy |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
BtuH | 105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity) |
Factory Set Pressure | 125 psi |
Compliance | ASME, BAA Compliant, CSA |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Spring Material | Stainless Steel |
Standards | ASME, BAA Compliant, CSA |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 in, Body Height 7 11/64 in, 105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity) BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- WATTS Relief valve (3/4 174A 125 FS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- WATTS Relief Valve, 30, 3/4", 0342691 (0342691)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- Watts Relief Valves