Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Copper
Mfr # 1/2 LF1XL 150-210
Zoro # G505444085
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Body Material Copper Silicon Alloy
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF1XL 150-210
- Zoro # G505444085
- UPC # 098268582956
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Body Height | 7 1/2 in |
Body Width | 1 3/4 in |
Thermostat Length | 4 in |
Shank Length | 7/8 in |
Details
Body Material | Copper Silicon Alloy |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
BtuH | 15,000 |
Max. Temp. | 210 Degrees F |
Auto Re-Seating | Yes |
Compliance | BAA Compliant |
Spring Material | Stainless Steel |
Factory Set Pressure | 150 psi |
Standards | BAA Compliant |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 4 in, Body Height 7 1/2 in, 15,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 7/8 in, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards BAA Compliant, Compliance BAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket CPVC Ball Valve Union (4PGD2)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 10)
- WATTS Temperature Pressure Relief Valve, Bronze (1/2 1XL-150210)
- WATTS Steam Safety Relief Valve, 2-13/16 in. (0006276)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- WATTS Relief valve (3/4 174A 125 FS)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- WATTS BRONZE THREADED 100PSI 1-1/4IN NPT RELIEF VALVE (M1)
- SMC Valve, Relief, 3-Port, 3/8, Port 3/8" NPT (VHS30-N03A-Z)
- Watts Relief Valves