Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Bronze
Mfr # 3/4 LFSL100XL-150/210
Zoro # G405444109
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Bronze
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFSL100XL-150/210
- Zoro # G405444109
- UPC # 098268499445
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Body Height | 8 in |
Body Width | 1 7/8 in |
Shank Length | 1-1/4 in |
Thermostat Length | 3 1/2 in |
Details
Body Material | Bronze |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
BtuH | 105,000 |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Spring Material | Stainless Steel |
Compliance | ANSI Z21.22, ASME, BAA Compliant, CSA |
Standards | ANSI Z21.22, ASME, BAA Compliant, CSA |
Factory Set Pressure | 150 psi |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 1/2 in, Body Height 8 in, 105,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/4 in, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 7/8 in, Standards ANSI Z21.22, ASME, BAA Compliant, CSA, Compliance ANSI Z21.22, ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-IP)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Red Vinyl Tubing (RTVT012100)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- WATTS Relief Valve, 30, 3/4", 0342691 (0342691)
- WATTS Watts 0794081 - LFRK 909 RV 2 1/2 - 3" Relief Valve Rubber Kit (794081)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-075210)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- WATTS Relief valve (3/4 LF174A 150 FS)
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL-8 150-210)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- Watts Relief Valves