Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Bronze
Mfr # 1/2 1XL-150210
Zoro # G005444028
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Body Material Bronze
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 1XL-150210
- Zoro # G005444028
- UPC # 098268000429
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Body Height | 7 1/2 in |
Body Width | 1 3/4 in |
Thermostat Length | 4 in |
Shank Length | 7/8 in |
Details
Body Material | Bronze |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
Spring Material | Stainless Steel |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Standards | ASME, BAA Compliant, CSA |
BtuH | 15,000 |
Factory Set Pressure | 150 psi |
Compliance | ASME, BAA Compliant, CSA |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 4 in, Body Height 7 1/2 in, 15,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 7/8 in, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards ASME, BAA Compliant, CSA, Compliance ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Sa, Ccw Close, Plastic (22948)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- LEGEND VALVE 1/4" x 10" 304 SS NIPPLE (304-034)
- ACORN CONTROLS Blue PE Tubing, 1/8" O.D. x 10 Ft. (2155-010-199)
- WATTS Adjustable Relief Valve, 3/4 x 1/2,175psi (530-3/4)
- WATTS Lfn36M1-1/2" 0556030 Lead Free (LFN36M1-1/)
- WATTS Lf53L-150 0121443 Lead Free 1/2" (LF53L-150)
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- WATTS T and P Relief Valve, 3/4 In. Outlet (L100XL-3)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1A1M2U1-100)
- Watts Relief Valves