Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Brass
Mfr # 3/4 100XL-175/210
Zoro # G305444018
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Brass
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 100XL-175/210
- Zoro # G305444018
- UPC # 098268000047
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Body Height | 7 11/64 in |
Body Width | 1 5/32 in |
Shank Length | 1-1/8 in |
Thermostat Length | 3 in |
Details
Body Material | Brass |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
Factory Set Pressure | 175 psi |
BtuH | 105,000 |
Max. Temp. | 210 Degrees F |
Auto Re-Seating | Yes |
Standards | ASME, BAA Compliant, CSA |
Compliance | ASME, BAA Compliant, CSA |
Spring Material | Stainless Steel |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 in, Body Height 7 11/64 in, 105,000 BtuH, Factory Set Pressure 175 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, BAA Compliant, CSA, Compliance ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-CP)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- WATTS Adjustable Relief Valve, 1/2 In, 175 psi (1/2 LF530-C)
- WATTS Relief valve (3/4 174A 125 FS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LL100XL)
- WATTS Steam Safety Relief Valve, 2-13/16 in. (0006276)
- WATTS Vacuum Relief Valve, 3/4" (0556031)
- CROSBY CROSBY 1 E2 JB-25-TD (1 E2 JB-25-TD)
- Watts Relief Valves