Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Brass
Mfr # 3/4 100XL-100210
Zoro # G305443967
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Brass
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/4 100XL-100210
- Zoro # G305443967
- UPC # 098268007077
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Body Height | 7 11/64 in |
Body Width | 1 5/32 in |
Shank Length | 1-1/8 in |
Thermostat Length | 3 in |
Details
Body Material | Brass |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
BtuH | 105,000 |
Compliance | ASME, BAA Compliant, CSA |
Auto Re-Seating | Yes |
Max. Temp. | 210 Degrees F |
Standards | ASME, BAA Compliant, CSA |
Spring Material | Stainless Steel |
Factory Set Pressure | 100 psi |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 in, Body Height 7 11/64 in, 105,000 BtuH, Factory Set Pressure 100 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, BAA Compliant, CSA, Compliance ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges 15"Wx26"H (CB-CLC1526FS)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- WATTS M335 3/4" M X 3/4" F 30 Psi (M335)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL8 150/210)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- WATTS Pressure Relief Valve, Brass, 150 psi (1/2 530-FP)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 200 psi (6010JHE01-AM0200)
- Watts Relief Valves