Shop All Relief Valves
Watts
Temperature Pressure Relief Valve, Brass
Mfr # 3/4 100XL-075210
Zoro # G405444031
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Brass
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 100XL-075210
- Zoro # G405444031
- UPC # 098268007039
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Body Width | 1 5/32 in |
Body Height | 7 11/64 in |
Thermostat Length | 3 in |
Shank Length | 1-1/8 in |
Details
Body Material | Brass |
Item | Temperature Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
Auto Re-Seating | Yes |
Compliance | ASME, BAA Compliant, CSA |
Max. Temp. | 210 Degrees F |
BtuH | 105,000 |
Factory Set Pressure | 75 psi |
Standards | ASME, BAA Compliant, CSA |
Spring Material | Stainless Steel |
Product Type | Self Closing T and P Relief Valve |
Description
Temperature Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 in, Body Height 7 11/64 in, 105,000 BtuH, Factory Set Pressure 75 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, BAA Compliant, CSA, Compliance ASME, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2" (T4BNA08)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- WATTS Temperature and Pressure Relief Valve (3/4 40XL-8 150/210 FS)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- WATTS 335 3/4" F X 3/4" F 30 Psi (335)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- WATTS BRONZE THREADED 100PSI 1-1/4IN NPT RELIEF VALVE (M1)
- WATTS Pressure Relief Valve, Bronze, 150 psi (1/2 53L-150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- Watts Relief Valves