Shop All Relief Valves
This Product is Discontinued
Watts
Temperature Pressure Relief Valve, 150psi (Discontinued)
Mfr # 40XL-150-210-3/4
Zoro # G7139982
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 40XL-150-210-3/4
- Zoro # G7139982
- UPC # 098268043204
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Thermostat Length | 4" |
Overall Width | 2-5/8" |
Overall Height | 5-5/8" |
Shank Length | 2" |
Body Width | 2-5/8" |
Body Height | 5-5/8" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Auto Re-Seating | No |
Compliance | ASME Section 4, ANS1Z21.22, CSA |
Factory Set Pressure | 150 psi |
BtuH | 1,437,600 |
Spring Material | 302 Stainless Steel |
Standards | ASME, ANSI Z21.22, CSA, MIL-V-136-12D |
Max. Temp. | 210 Degrees F |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 5 in, Body Height 5 5/8 in, 1,437,600 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 2 in, Auto Re-Seating No, Body Material Bronze, Spring Material 302 Stainless Steel, Body Width 2 5/8 in, Standards ANSI Z21.22, ASME, CSA, MIL-V-136-12D, Compliance ANS1Z21.22, ASME Section 4, CSA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.