Shop All Mixing Valves
Watts
Temperature Control Valve, 1/2 in.
Mfr # 0006272
Zoro # G0064900
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Copper Silicon Alloy
- Flow Rate 23 gpm
- Inlet Type Solvent Weld
- Outlet Type Solvent Weld
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0006272
- Zoro # G0064900
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 5/16 in |
Overall Width | 4 3/4 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Overall Length | 4 3/4 in |
Inlet Connection Size - Cold | 1/2 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size - Hot | 1/2 in |
Description
Thermostatic Mixing Valve, Body Material Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent Weld, Outlet Type Solvent Weld, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/16 in, Overall Width 4 3/4 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Potable Water, Standards ASSE 1017, B125, CSA, IAMPO, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- HOMEWERKS 2 No Hub Coupling (522-03-2)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Green (PE12CG)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (1/2 LF 1170-US)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-US)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- Watts Valves