Shop All Mixing Valves
Watts
Temperature Control Valve, 1 in.
Mfr # 0006274
Zoro # G0064885
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 23 gpm
- Inlet Type Solvent Weld
- Outlet Type Solvent Weld
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0006274
- Zoro # G0064885
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Height | 5 13/16 in |
Overall Width | 5 11/16 in |
Connection Size - Inlet | 1 in |
Connection Size - Outlet | 1 in |
Details
Item | Temperature Control Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 23 gpm |
Inlet Type | Solvent Weld |
Outlet Type | Solvent Weld |
Temp. Range | 90 Degrees to 160 Degrees F |
Max. Pressure | 150 psi |
Standards | CSA Certified B125 and ASSE 1017, IAMPO and UPC Listed |
Compliance | CSA Certified B125 and ASSE 1017, IAMPO and UPC Listed |
For Use With | Potable Water |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Series | 1170-M2 |
Description
Temperature Control Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent Weld, Outlet Type Solvent Weld, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 13/16 in, Overall Width 5 11/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Potable Water, Standards CSA Certified B125 and ASSE 1017, IAMPO and UPC Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- COPPER PRESS BY TMG 1/2 in. Copper Press Tube Cap (XPRCAP12)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 75m, PK20 (NMO75K2S-75)
- MOEN Handle Kit in Brushed Nickel (206302BN)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-US)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LF1170-M2-QC)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, Brass, 0.5 to 20 gpm (3/4 LF MMV-US)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- GOODMAN 10728342 L150-40F 3" Board Mount (10728342)
- Watts Valves