Shop All Water Heater Parts
This Product is Discontinued
Watts
Tankless Water Heater Valve Set, 3/4 in. (Discontinued)
Mfr # LFTWH-FT-HCN
Zoro # G6542304
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Tankless Water Heaters
- Includes Valve Only
- Connection Size (In.) 3/4 in
- Standards NSF/ANSI 61
- Inlet Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFTWH-FT-HCN
- Zoro # G6542304
- UPC # 098268042818
- Country of Origin China
- Category Water Heater Parts
Dimensions
Connection Size (In.) | 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | Tankless Water Heater Valve Set |
For Use With | Tankless Water Heaters |
Includes | Valve Only |
Standards | NSF/ANSI 61 |
Inlet Connection Type | NPT |
For Water Heater Type | Tankless |
Inlet Connection | 3/4 in NPT |
Outlet Connection | 3/4 in NPT |
Compatible Manufacturer Part Number | LFTWH Series |
Outlet Connection Type | NPT |
Maximum Operating Pressure | 150 psi |
Description
Tankless Water Heater Valve Set, Compatible Manufacturer Part Number LFTWH Series, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, For Use With Tankless Water Heaters, Includes Valve Only, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.