Shop All Water Heater Parts
Watts
Tankless Water Heater Kit, 3/4 in Inlet
Mfr # LFTWHG2-FT-HC-RV
Zoro # G903528936
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tankless Water Heaters
- Includes Valve and Relief Valve
- Features Pressure Relief Valve, Field Configurable Hot Valve, Modified 1-Plane Design, Quarter-Turn Purge and Drain Valve with Hose Connection and Tethered Cap
- Connection Size (In.) 3/4 in
- Standards ANSI 61-G, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFTWHG2-FT-HC-RV
- Zoro # G903528936
- UPC # 098268301618
- Country of Origin China
- Category Water Heater Parts
Dimensions
Connection Size (In.) | 3/4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | TANKLESS WATER HEATER KIT |
For Use With | Tankless Water Heaters |
Includes | Valve and Relief Valve |
Features | Pressure Relief Valve, Field Configurable Hot Valve, Modified 1-Plane Design, Quarter-Turn Purge and Drain Valve with Hose Connection and Tethered Cap |
Standards | ANSI 61-G, NSF |
Inlet Connection Gender | Female |
For Water Heater Type | Tankless |
Compatible Manufacturer Part Number | LFTWHG2 Series |
Outlet Connection Gender | Female |
Valve Type | Service Valve Set |
Maximum Operating Pressure | 150 psi |
Outlet Connection Type | NPT |
Valve Body Material | Copper Silicon Alloy |
Inlet Connection Type | NPT |
Outlet Connection | 3/4 in NPT |
Inlet Connection | 3/4 in NPT |
Description
TANKLESS WATER HEATER KIT, Valve Body Material Copper Silicon Alloy, Compatible Manufacturer Part Number LFTWHG2 Series, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Features Pressure Relief Valve, Field Configurable Hot Valve, Modified 1-Plane Design, Quarter-Turn Purge and Drain Valve with Hose Connection and Tethered Cap, For Use With Tankless Water Heaters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- ZORO SELECT Coupling, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CPLG200)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- WATTS Plt-5 Expansion Tank (0067370)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- WATTS Hot Water Recrtng System (0955800)
- WATTS Plt-12 Expansion Tank (0067371)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- WATTS Etx60 1/2" Diaphragm Type (ETX60)
- NORITZ 9.5 in. x 5 in. x 2.5 in. Residential Condensate Neutralizer Kit (NC-1W)
- Watts Water Heater Parts