Shop All Relief Valves
Watts
T and P Relief Valve, MNPT x FNPT
Mfr # 3/4 100XL 125
Zoro # G1416782
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Connection Type MNPT x FNPT
- Body Material Bronze
- Outlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 100XL 125
- Zoro # G1416782
- UPC # 098268454055
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Body Width | 1-3/4" |
Body Height | 3-1/2" |
Thermostat Length | 4" |
Shank Length | Standard |
Overall Width | 1-3/4" |
Overall Height | 3-1/2" |
Height | 3-1/2" |
Width | 1-3/4" |
Details
Connection Type | MNPT x FNPT |
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 125 psi |
Auto Re-Seating | Yes |
BtuH | 105,000 |
Max. Temp. | 210 Degrees F |
Standards | ANSI Z21.22, CSA, ASME Rated |
Spring Material | Stainless Steel |
Type | Residential |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 in, Body Height 3 1/2 in, 105,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards ANSI Z21.22, ASME Rated, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- WATTS Relief Valve, 30, 3/4", 0342691 (0342691)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- WATTS Temperature Pressure Relief Valve, Bronze (1/2 1XL-150210)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- Watts Valves