Shop All Relief Valves
Watts
T and P Relief Valve, 3/4 In. Outlet
Mfr # LL100XL
Zoro # G2826756
original price:
$31.05
10% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Height 6-3/4"
- Body Material Bronze
- Factory Set Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LL100XL
- Zoro # G2826756
- UPC # 098268338003
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Height | 6-3/4" |
Body Width | 1 3/4 in |
Thermostat Length | 2 1/2 in |
Body Height | 6 3/4 in |
Shank Length | Extended |
Overall Width | 1-3/4" |
Overall Height | 6-3/4" |
Width | 1-3/4" |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Factory Set Pressure | 150 psi |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | Stainless Steel |
Standards | ANSI Z21.22 and ASME Section, CSA Listed, IV Rated |
Max. Temp. | 210 Degrees F |
Auto Re-Seating | No |
BtuH | 100,000 |
Type | Residential |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 2 1/2 in, Body Height 6 3/4 in, 100,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating No, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards ANSI Z21.22 and ASME Section, CSA Listed, IV Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- KIBI 59 Metal Shower Hose - Brushed Gold (SL5901BG)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL8 150/210)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- WATTS Relief valve (3/4 LF174A 150 FS)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- Watts Relief Valves