Shop All Relief Valves
This Product is Discontinued
Watts
T and P Relief Valve, 3/4 In. Inlet (Discontinued)
Mfr # 3/4 LF 40XL 125
Zoro # G1715813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF 40XL 125
- Zoro # G1715813
- UPC # 098268524413
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 5-5/8" |
Overall Width | 2-5/8" |
Height | 5-5/8" |
Width | 2-5/8" |
Body Height | 5 5/8 in |
Body Width | 2 5/8 in |
Shank Length | Extended |
Thermostat Length | 5 in |
Details
Body Material | Bronze |
Item | Temperature and Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Type | Automatic Reseating |
Auto Re-Seating | Yes |
Spring Material | Steel |
Max. Temp. | 210 Degrees F |
Factory Set Pressure | 125 psi |
BtuH | 205,000 |
Standards | ANSI Z21.22, ASME Rated, Design Certified and Listed by CSA Board of B&PVI to Section IV of the ASME B&PV Code FHA Requirements and ANSI Z21.22 in Addition to Military Spec MIL-V |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 5 in, Body Height 5 5/8 in, 205,000 BtuH, Factory Set Pressure 125 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating Yes, Body Material Bronze, Spring Material Steel, Body Width 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.