Shop All Supply Stop Valves
Watts
Stop Valve, 1/2 x 1/4 In, Polysulfone
Mfr # 3539RB-1004
Zoro # G2665984
original price:
$29.25
14% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Inlet Size 1/2"
- Body Material Polysulfone
- Max. Pressure 250 psi
- Valve Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3539RB-1004
- Zoro # G2665984
- UPC # 098268358704
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Overall Length | 3.5 in |
Details
Item | Quarter-Turn Reducing Supply Stop |
Body Material | Polysulfone |
Max. Pressure | 250 psi |
Valve Design | Straight |
Temp. Range | 0 Degrees to 180 Degrees F |
Outlet Type | Push to Connect |
Standards | ASTM F87 7, CSA B137.5, FDA Approved, IAPMO IGC 188-2004c Certified, NSF 14 And 61 Certified, NSF UP |
Inlet Type | CTS |
Body Style - Valves | Straight |
Handle Material | PSU |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Connection Type - Side 2 | CTS |
Body Style | Straight |
Maximum Pressure - Operating | 250 psi |
Operating Temperature - Maximum | 180 Degrees F |
Connection Type - Side 1 | CTS |
Handle Type | Tee |
Operating Temperature - Minimum | 0 Degrees F |
Description
Manual Two-Way Ball Valve, Body Material PSU, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 CTS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 CTS, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee, Body Style Straight, Standards NSF-61, NSF-14, CSA B137.5, ASTM F877, UPC, ASSE 1061
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (401130BC)
- BRADLEY Combination Sign, For Use With Bradley Safety Showers (114-052)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- WATTS 1/4-Turn Stop, 3/8 In CTS x 3/8 In CTS (3539-08)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- LEGEND VALVE 3/4" R672 FEMALE BOILER DRAIN (107-555)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541C)
- HOMEWERKS 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome (638 5202)
- Watts Valves