Shop All Valve Accessories
Watts
Stem and Chain Assembly, For 2ZDR7
Mfr # RL 600 SC
Zoro # G2064501
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. RL-599, RL 600
- Thread Size 1/4 in -20
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # RL 600 SC
- Zoro # G2064501
- UPC # 098268435764
- Country of Origin United States
- Category Valve Accessories
Dimensions
Thread Size | 1/4 in -20 |
Details
Item | Stem and Chain Assembly |
For Use With | Mfr No. RL-599, RL 600 |
Material of Construction | Brass |
Description
Stem and Chain Assembly, Material of Construction Brass, Thread Size 1/4 in -20, Length -, For Use With Mfr No. RL-599, RL 600
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304/304L SS 90 Degree Elbow (2000300112)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND10)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- HIGHKEY Master Plumber 1.5 in. Disposal Drain Elbow (LR835149)
- Watts Valves