Shop All Vent Valves
Watts
Steam Vent Valve, Non-Adj, Straight, 1/8 In
Mfr # 1/8 SVS 1
Zoro # G2648326
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8"
- Body Material Brass
- Connection Type MNPT
- Max. Pressure 10 psi
- Vent Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/8 SVS 1
- Zoro # G2648326
- UPC # 098268453393
- Country of Origin Taiwan, Province of China
- Category Vent Valves
Dimensions
Inlet Size | 1/8" |
Vent Dia. | 1 3/4 in |
Vent Height | 3 1/8 in |
Details
Item | Steam Vent Valve |
Body Material | Brass |
Connection Type | MNPT |
Max. Pressure | 10 psi |
Float Material | Brass |
Min. Pressure | 10 psi |
Description
Air Vent, Inlet Size 1/8 in, Body Material Brass, Connection Type MNPT, Float Material Brass, Max. Pressure 10 psi, Min. Pressure 6 psi, Vent Dia. 1 3/4 in, Vent Height 3 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68VL-6-2)
- PROPLUS Contains 200 Assorted Washers Size 00 Through 3/8L Durable Plastic Pocket Case (153270)
- HYDROMAXX 1-1/4"x100Ft Black Flexible PVC Pipe (BF114100)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- WATTS Automatic Air Vent Valve, 1 In, Brass (FV-4M1- 1)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- WATTS Steam Vent Valve, Angle, 1/8 In MPT (1/8 SV)
- WATTS Steam Vent Valve, Non-Adj, Straight, 3/4 In (3/4 SVS 3 3/4mipx1/2fip)
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- Watts Vent Valves