Shop All Pressure Regulators
Watts
Steam Pressure Regulator, 2in, 30-100psi
Mfr # 152A 30-100
Zoro # G0098555
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Inlet Size 2"
- Series 152A
- Connection Type FNPT
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 152A 30-100
- Zoro # G0098555
- UPC # 098268096118
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2 in |
Inlet Size | 2" |
Length | 9 in |
Height | 14 in |
Details
Item | Process Steam Pressure Regulator |
Series | 152A |
Connection Type | FNPT |
Body Material | Iron |
Max. Pressure | 200 psi |
Max. Temp. | 300 Degrees F |
Application | Steam |
Pressure Adjustment Range | 30 to 100 psi |
Material | Iron |
Strainer | No |
Valve Type | Medium Capacity |
Material - Valve | Iron |
Description
Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 2 in, Pressure Adjustment Range 30 to 100 psi, Connection Type FNPT, Height 14 in, Length 9 in, Max. Temp. 300 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Straight Val 1/2Fx1/4Cmp (2066PCLF)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt 2"IPS (R60200)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Feed Water Pressure Regulator, 1/2in Size (1/2 1156F-PRESS)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV08)
- Watts Valves