Shop All Pressure Regulators
Watts
Steam Pressure Regulator, 1in, 30-140psi
Mfr # 152A 30-140
Zoro # G0098625
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inlet Size 1"
- Series 152A
- Connection Type FNPT
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 152A 30-140
- Zoro # G0098625
- UPC # 098268095999
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Inlet Size | 1" |
Length | 7 1/2 in |
Height | 9 11/16 in |
Details
Item | Process Steam Pressure Regulator |
Series | 152A |
Connection Type | FNPT |
Body Material | Iron |
Max. Pressure | 200 psi |
Max. Temp. | 300 Degrees F |
Material | Iron |
Application | Steam |
Pressure Adjustment Range | 30 to 140 psi |
Valve Type | Medium Capacity |
Strainer | No |
Material - Valve | Iron |
Description
Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 in, Pressure Adjustment Range 30 to 140 psi, Connection Type FNPT, Height 9 11/16 in, Length 7 1/2 in, Max. Temp. 300 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500005)
- THOMSON LINEAR ACTUATOR 24IN 115V-AC LINEAR SERVO MOTORS AND ACTUATOR (AL12-10B5-24DP)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2995)
- RHEEM Anode Rod, 53-3/16" L, 60" H, Magnesium (AP11524W)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Pressure Regulator, 1/4 In, 1 to 25 psi (1/4 LF 26AA)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-03-F0G0B)
- Watts Valves