Shop All Pressure Regulators
Watts
Steam Pressure Regulator, 1in, 3-15psi
Mfr # 152A 3-15
Zoro # G0098640
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inlet Size 1"
- Series 152A
- Connection Type FNPT
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 152A 3-15
- Zoro # G0098640
- UPC # 098268095968
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Inlet Size | 1" |
Length | 7 1/2 in |
Height | 9 11/16 in |
Details
Item | Process Steam Pressure Regulator |
Series | 152A |
Connection Type | FNPT |
Body Material | Iron |
Max. Pressure | 200 psi |
Max. Temp. | 300 Degrees F |
Material | Iron |
Application | Steam |
Pressure Adjustment Range | 3 to 15 psi |
Valve Type | Medium Capacity |
Strainer | No |
Material - Valve | Iron |
Description
Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 in, Pressure Adjustment Range 3 to 15 psi, Connection Type FNPT, Height 9 11/16 in, Length 7 1/2 in, Max. Temp. 300 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 60" Metal Shower Hose (9514-BN)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi (960-172-000)
- APOLLO VALVES Backflow Preventer Repair Kit (40007A2)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- WATTS SteamPressureRegulator, 1-1/2in, 30-100psi (152A 30-100)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- HARRIS Regulator (743125000C)
- Watts Valves