Shop All Pressure Regulators
Watts
Steam Pressure Regulator, 1in, 10-50psi
Mfr # 152SS 10-50
Zoro # G0098476
Free Shipping & Returns
$12,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1 in
- Outlet Size 1 in
- Length 6 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 152SS 10-50
- Zoro # G0098476
- UPC # 098268103205
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 6 in |
Height | 8 3/4 in |
Details
Item | Steam Pressure Regulator |
Connection Type | FNPT |
Body Material | Stainless steel |
Max. Pressure | 300 psi |
Max. Temp. | 420 Degrees F |
Application | Oil Lines, Testing Fixtures, Autoclaves, Steam Tables, Steam Irons, Single Radiators, Vulcanizers, Sterilizers and Process Lines |
Pressure Adjustment Range | 10 to 50 psi |
Description
Steam Pressure Regulator, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 6 in, Height 8 3/4 in, Application Steam, Connection Type FNPT, Pressure Adjustment Range 10 to 50 psi, Max. Temp. 420 Degrees F, Max. Pressure 300 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- ALLPOINTS Brush, Drain Line 66"L (1021224)
- ASCO 8210G002 120/60 110/50 Vac (8210G002)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- WATTS Steam Pressure Regulator, 1in, 3-15psi (152A 3-15)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- WATTS Pressure Regulator, 1/4 in., 1 to 25 psi (1/4 LF263A-1-25)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- WATTS Steam Pressure Regulator, 1-1/2in, 5-40psi (152A 5-40)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- MAXITROL Gas Pressure Regulator, NPT, 325000 BtuH (325-5-88-0013)
- Watts Pressure Regulators