Shop All Vacuum Breakers
Watts
Spill Resistant Vacuum Breaker, 3/4 in.
Mfr # LF289-3/4
Zoro # G6692901
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Lead Free Bronze
- Width 3 3/4 in
- Temp. Range 33 Degrees to 180 Degrees F
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF289-3/4
- Zoro # G6692901
- UPC # 098268042740
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 3 3/4 in |
Size | 3/4" |
Height | 5 in |
Pipe Size | 3/4" |
Details
Item | Spill Resistant Vacuum Breaker |
Connection Type | NPT |
Material of Construction | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Seal | Silicone |
Max. Pressure | 150 psi |
Compliance | ASSE 1001, Lead Free |
Standards | ASSE 1001 |
Body Material | Lead Free Bronze |
Series | LF289 |
Description
Spill Resistant Vacuum Breaker, Size 3/4 in, Connection Type NPT, Material of Construction Lead Free Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 5 in, Width 3 3/4 in, Standards ASSE 1001, Compliance ASSE 1001, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- KINGSTON BRASS KTPL1 Toilet Tank Lever, Polished Chrome (KTPL1)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP (3/8 LF N9C - 3/8)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- WATTS VacuumBreaker, 1-1/2inH, AllenHeadSetScrew (LF8)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- Watts Vacuum Breakers