Shop All Vent Valves
Watts
Series HAV 1/8 inch Automatic Vent Valve
Mfr # 0950108
Zoro # G205305761
product price: $17.95
/ea
$17.95
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
- Brand Watts
- MFR # 0950108
- Zoro # G205305761
- UPC # 98268678086
- Country of Origin United States
- Category Vent Valves
Description
Series HAV Automatic Vent Valves are used in commercial residential and industrial hydronic heating applications to provide automatic or manual air venting in baseboards convectors radiators and high points in piping systems. It consists of a 2-piece chromed brass body construction stainless steel check valve brass disc bearing cover copper thermostat assembly neoprene O-ring cellulose fiber disc replaceable cartridge and ABS heat-resistant handwheel. Cartridge can be easily maintained/replaced without system shutdown. Series HAV is ideal for use with hot water and low pressure steam systems.
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
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- LEGEND VALVE 1" X 1/4" SS304 HEX BUSHING (404-481)
- WATTS Enhanced Air Seperator, 1 1/4 In NPT (11/4 AS-M1 T)
- WATTS Automatic Vent For Hot Water, 1/4In, Brass (HAV- 1/4)
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- Watts Vent Valves