Shop All Backflow Preventer Repair Kits
Watts
Second Check Valve Repair Kit
Mfr # LFRK 909-CK2 4
Zoro # G6219586
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover O-Ring and Lubricant, Disc and Spring Assembly
- For Use With Watts Series LF909 (4 in)
- Compliance NSF Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LFRK 909-CK2 4
- Zoro # G6219586
- UPC # 098268459395
- Country of Origin China
- Category Backflow Preventer Repair Kits
Details
Item | Second Check Valve Repair Kit |
Includes | Cover O-Ring and Lubricant, Disc and Spring Assembly |
For Use With | Watts Series LF909 (4 in) |
Compliance | NSF Lead Free |
Description
Second Check Valve Repair Kit, For Use With Watts Series LF909 (4 in), Includes Cover O-Ring and Lubricant, Disc and Spring Assembly, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (839-130)
- PFISTER Pfister Screw #10 S/P Head (971-7030)
- SLOAN A1103A-Bx Rebuild Kt 2.4 Cl Exps Boxed (3301152)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- WATTS Watts 0794101 - LFRK 909 CK2 2 1/2 - 3" 2nd Check Complete (794101)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 2nd Check Kit)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 2nd Check Kit)
- WATTS Repair Kit, Watts 007 M2, 1-1/2 to 2 In (007 M2 1 1/2 - 2 2nd Check Kit)
- WATTS Repair Kit, Watts Series 007M1, 3/4 to 1In (007 M1 3/4 - 1 1st Check Kit)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- Watts Valves