Shop All Relief Valves
This Product is Discontinued
Watts
Safety Relief Valve, 3/4 In, 30 psi, Bronze (Discontinued)
Mfr # 174 A-3/4
Zoro # G3185427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 174 A-3/4
- Zoro # G3185427
- UPC # 098268266740
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 5 1/8 in |
Overall Length | 2 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Stainless Steel |
BtuH | 650,000 |
Pressure Range | 30 to 150 psi |
Temp. Range | 0 Degrees to 250 Degrees F |
Seat Material | Metal |
Disc Material | Nonmetallic |
Application | For Pressure Protection of Hot Water Heating Boilers |
Factory Set Pressure | 30 psi |
Standards | MILV-136-RD, Type III, Rating ASME. NB and HV |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, Pressure Range 30 to 150 psi, 650,000 BtuH, Disc Material Nonmetallic, Overall Height 5 1/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 2 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards MILV-136-RD, Type III, Rating ASME. NB and HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.