Shop All Relief Valves
This Product is Discontinued
Watts
Safety Relief Valve, 1-1/2 x 2 In, 30 psi (Discontinued)
Mfr # 11/2 740
Zoro # G3036117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Iron
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 11/2 740
- Zoro # G3036117
- UPC # 098268454239
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Height | 9-1/4" |
Overall Length | 5-1/4" |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size | 2 in |
Description
Safety Relief Valve, Body Material Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 30 psi, Pressure Range 30 to 75 psi, 2,900,000 BtuH BtuH, Disc Material Buna N, Overall Height 9 1/4 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 5 1/4 in, Seat Material Metal, Spring Material Brass, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.