Shop All Backflow Preventer Repair Kits
Watts
Rubber Kit, Watts 007, 1-1/2 to 2 In
Mfr # 007 1 1/2 - 2 Rubber Kit
Zoro # G0488013
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Disc Assemblies, (2) Seat O-rings, Cover O-ring
- For Use With Watts Series 007, 1-1/2 to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007 1 1/2 - 2 Rubber Kit
- Zoro # G0488013
- UPC # 098268543209
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Double Check Valve Repair Kit |
Includes | (2) Disc Assemblies, (2) Seat O-rings, Cover O-ring |
For Use With | Watts Series 007, 1-1/2 to 2 in |
Description
Double Check Valve Repair Kit, For Use With Watts Series 007, 1-1/2 to 2 in , Includes (2) Disc Assemblies, (2) Seat O-rings, Cover O-ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 316 Dual Head Flaring Tool, makes 475mm ISODIN Bubble Flare and 316 SAE Double Flare (CP21110-SD)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- WATTS Repair Kit, 1/2"-1" (0006960)
- WATTS Vent Kit, Watts Series 800 M2, 1/2 to 1In (800M2 1/2-1 Vent Kit)
- WATTS Total Repair Kit Rk009M2-T 1" (0887793)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 2nd Check Kit)
- WATTS Repair Kit 26A-263A (0125361)
- WATTS Repair Kit 3/4" 25Aub-Rk (0864943)
- APOLLO VALVES Backflow Preventer Repair Kit (38202RK)
- Watts Valves