Shop All Plumbing Parts
Watts
Replacement Screen, 1 In, 304 SS
Mfr # 510908A251 1
Zoro # G1397243
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type 304 Stainless Steel
- For Use With Series 251 Strainers
- Includes Screen Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 510908A251 1
- Zoro # G1397243
- UPC # 098268447934
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1" |
Details
Type | 304 Stainless Steel |
For Use With | Series 251 Strainers |
Item | Replacement Screen |
Includes Screen | Yes |
Description
Strainer Screen, Includes Screen Yes, For Use With Series 251 Strainers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Handle Multi-Pos (MP) 3" LKB51 (9612592802)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- KEENEY MFG Soft Toilet Leveling Shims, 8 Pack (PP836-55)
- ZORO SELECT 2-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N212)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- WATTS Pilot Rebuild Kit (26aRK)
- SLOAN Dual Flush Handle, Antimicrobial Coating (WES212A)
- TOTO Washlet T-Connector All Pf2 And Newer Washlets (THU6234)
- ACORN CONTROLS Phillips Round Head Screws, 8-32 x 1-1/4", Stainless Steel (0116-012-001)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- Watts Plumbing Parts & Accessories