Shop All Pipe Repair Clamps
Watts
Repair Kit w/Cinch Clamps, PEX, 5/8" Pipe
Mfr # PCCCA6K
Zoro # G4152592
original price:
$31.69
36% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type PEX
- Fitting Connection Type PEX
- Max. Pressure 160 psi
- Pipe Size - Pipe Fitting 5/8 in
- Pipe Size (Fittings) 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # PCCCA6K
- Zoro # G4152592
- UPC # 840213159283
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size - Pipe Fitting | 5/8 in |
Pipe Size (Fittings) | 5/8" |
PEX Size | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Fitting Side B Tube Inner Diameter | 5/8 in |
Description
Repair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- BASIKS 4", Threaded, PVC, Y Strainer, PVC, 4", EPDM, Threaded, 150 PSI (YS53-400EPT-PV)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-8)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- B & K Pipe Hanger Bell Copper 3/4 (C83-075HC)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (22600035012000)
- ZORO SELECT Repair Clamp, Two Bolt, 3 In, 304 SS (24T961)
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132007000)
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- Watts Pipe Repair Clamps