Shop All Pipe Repair Clamps
Watts
Repair Kit w/Cinch Clamps, PEX, 3/4" Pipe
Mfr # PCCCA4K
Zoro # G3997996
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type PEX
- Basic Pipe Fitting Shape Kit
- Max. Pressure 160 psi
- Pipe Size - Pipe Fitting 3/4 in
- Temp. Range 32 Degrees to 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # PCCCA4K
- Zoro # G3997996
- UPC # 840213159290
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
PEX Size | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Description
Repair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- HAYWARD FLOW CONTROL 3/4", Threaded, PVC, Y Strainer, 150 psi (YS10075T)
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- WATTS Repair Kit w/Cinch Clamps, PEX, 5/8" Pipe (PCCCA6K)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- THRIFCO PLUMBING 1/2 Inch x 3 Inch Stainless Steel Pipe Repair Clamp, Single Bo (5244330)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- Watts Plumbing Accessories