Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts Series 909, 2-1/2 to 3In
Mfr # 909 2 1/2 - 3 1st Check Kit
Zoro # G0489666
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover O-ring, Disc and Spring Assembly, Lubricant
- For Use With Watts Series 909, 2-1/2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 909 2 1/2 - 3 1st Check Kit
- Zoro # G0489666
- UPC # 098268544923
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | First Check Valve Repair Kit |
Includes | Cover O-ring, Disc and Spring Assembly, Lubricant |
For Use With | Watts Series 909, 2-1/2 to 3 in |
Description
First Check Valve Repair Kit, For Use With Watts Series 909, 2-1/2 to 3 in , Includes Cover O-ring, Disc and Spring Assembly, Lubricant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- RHEEM Element, 5500W (SP10698PH)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- WATTS Repair Kit, Watts Series 009, 1/4 to 1/2In (009 1/4 - 1/2 1st Check Kit)
- WATTS Total Relief Kit, Watts 009, 1/4 to 1/2In (009 1/4 - 1/2 Total Relief Kit)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 1st Check Kit)
- WATTS Watts 0794089 - LFRK 909 RT 2 1/2 - 3" Complete Rubber Kit (794089)
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 2nd Check Kit)
- WATTS Backflow Preventer Repair Kit (RK 009M2 RT 2)
- Watts Valves