Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts Series 800M2, 1/2 to 1In
Mfr # 800M2 1/2-1 1st Check Kit
Zoro # G2055252
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bonnet O-ring, Check Disc Assembly (Disc and Holder), Check Spring
- For Use With Watts Series 800 (M2 or 1/2 to 1 in)
- Product Type Vacuum Breaker Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 800M2 1/2-1 1st Check Kit
- Zoro # G2055252
- UPC # 098268542806
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Vacuum Breaker Repair kit |
Includes | Bonnet O-ring, Check Disc Assembly (Disc and Holder), Check Spring |
For Use With | Watts Series 800 (M2 or 1/2 to 1 in) |
Product Type | Vacuum Breaker Repair Kit |
Description
Vacuum Breaker Repair Kit, For Use With Watts Series 800 (M2 or 1/2 to 1 in), Includes Bonnet O-ring, Check Disc Assembly (Disc and Holder), Check Spring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- DIXON Worm Gear Clamp, 9/16 to 1-1/16 in Clamp, SS Band, Domestic (HSS10)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 1st Check Kit)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 6)
- WATTS Backflow Preventer Repair Kit (RK 009 RT 11/4 - 11/2)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 2nd Check Kit)
- WATTS Second Check Repair Kit For 3/4"-1" 909 (0887121)
- WATTS Total Relief Kit, Watts Series 009 M2, 2In (009 M2 2 Total Relief Kit)
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- Watts Backflow Preventer Repair Kits