Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts Series 009 M2, 1 In
Mfr # 009 M2 1 2nd Check Kit
Zoro # G2543895
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Assembly, Cover O-ring
- For Use With Watts Series 009 (M2 or 1 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 M2 1 2nd Check Kit
- Zoro # G2543895
- UPC # 098268542967
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Second Check Valve Repair Kit |
Includes | Check Assembly, Cover O-ring |
For Use With | Watts Series 009 (M2 or 1 in) |
Description
Second Check Valve Repair Kit, For Use With Watts Series 009 (M2 or 1 in), Includes Check Assembly, Cover O-ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- GENOVA Adapters 1-1/2 Abs Female (ABS 00101 0600HA)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size (8030 CSP-06)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- WATTS Valve Repair Kit, Watts 909, 3/4 to 1In (909 3/4 - 1 Relief Valve)
- WATTS Vent Kit, Watts 800 M4, 1/2 to 3/4 In (800M4 1/2-3/4 Vent Kit)
- WATTS Repair Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 1st Check Kit)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 8)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 Relief Valve)
- WATTS Total Relief Kit, Watts Series 009 M2, 1In (009 M2 1 Total Relief Kit)
- WATTS Relief Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Total Relief Kit)
- Watts Valves