Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts Series 009, 3/4 to 1 In
Mfr # 009 3/4 - 1 1st Check Kit
Zoro # G1308124
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Assembly, Cover O-ring
- For Use With Watts Series 009, 3/4 to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 3/4 - 1 1st Check Kit
- Zoro # G1308124
- UPC # 098268544732
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | First Check Valve Repair Kit |
Includes | Check Assembly, Cover O-ring |
For Use With | Watts Series 009, 3/4 to 1 in |
Description
First Check Valve Repair Kit, For Use With Watts Series 009, 3/4 to 1 in , Includes Check Assembly, Cover O-ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P6900-20ES - 1.5 gpm Slim Aerator (P6900-20ES)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- WATTS Repair Kit 26A-263A (0125361)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- WATTS Second Check Valve Repair Kit (LFRK 909-CK2 2 1/2-3)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 1st Check Kit)
- WATTS Repair Kit, Watts 007 M2, 1-1/2 to 2 In (007 M2 1 1/2 - 2 2nd Check Kit)
- WATTS Backflow Preventer Repair Kit (LFRK 909M1-RT 1 1/4-2)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- WATTS Repair Kit, 1/2"-1" (0006960)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- Watts Backflow Preventer Repair Kits