Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts 009 M1, 1-1/4 to 2 In
Mfr # 009 M1 1 1/4 - 2 Relief Valve
Zoro # G1525815
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
- For Use With Watts Series 009 (M1 or 1-1/4 to 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 M1 1 1/4 - 2 Relief Valve
- Zoro # G1525815
- UPC # 098268543087
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Relief Valve Repair Kit |
Includes | Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring |
For Use With | Watts Series 009 (M1 or 1-1/4 to 2 in) |
Description
Relief Valve Repair Kit, For Use With Watts Series 009 (M1 or 1-1/4 to 2 in), Includes Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 1st Check Kit)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 3/4-1)
- WATTS Watts 0794101 - LFRK 909 CK2 2 1/2 - 3" 2nd Check Complete (794101)
- WATTS Total Relief Kit, Watts Series 009 M2, 1In (009 M2 1 Total Relief Kit)
- WATTS Rubber Kit, Watts Series 800M4, 1/2 to 3/4 (800M4 1/2-3/4 Rubber Kit)
- WATTS Vent Kit, Watts Series 800M3, 1/2 to 3/4In (800M3 1/2-3/4 Vent Kit)
- WATTS Repair Kit, Watts Series 007M1, 3/4 to 1In (007 M1 3/4 - 1 1st Check Kit)
- Watts Backflow Preventer Repair Kits