Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts 009 M1, 1-1/4 to 2 In
Mfr # 009 M1 1 1/4 - 2 2nd Check Kit
Zoro # G1187322
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Assembly, Cover O-ring
- For Use With Watts Series 009 (M1 or 1-1/4 to 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 M1 1 1/4 - 2 2nd Check Kit
- Zoro # G1187322
- UPC # 098268542943
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Second Check Valve Repair Kit |
Includes | Check Assembly, Cover O-ring |
For Use With | Watts Series 009 (M1 or 1-1/4 to 2 in) |
Description
Second Check Valve Repair Kit, For Use With Watts Series 009 (M1 or 1-1/4 to 2 in), Includes Check Assembly, Cover O-ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-90DVLN-3)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Powdercoated White (D92-50)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- WATTS Vent Kit, Watts Series 800, 1/2 to 1 In (800 1/2-1 Vent Kit)
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- WATTS Repair Kit 2" 25Aub-Rk (0864946)
- WATTS Total Repair Kit Rk009M2-T 1" (0887793)
- WATTS Relief Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 Total Relief Kit)
- WATTS Rubber Kit, Watts 008, 3/8 to 1/2 In (008 3/8-1/2 Rubber Kit)
- WATTS Repair Kit, Watts Series 909, 4 In (909 4 1st Check Kit)
- Watts Valves