Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts 009 M1, 1-1/4 to 2 In
Mfr # 009 M1 1 1/4 - 2 1st Check Kit
Zoro # G3497417
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Assembly, Cover O-ring
- For Use With Watts Series 009 (M1 or 1-1/4 to 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 009 M1 1 1/4 - 2 1st Check Kit
- Zoro # G3497417
- UPC # 098268542677
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | First Check Valve Repair Kit |
Includes | Check Assembly, Cover O-ring |
For Use With | Watts Series 009 (M1 or 1-1/4 to 2 in) |
Description
First Check Valve Repair Kit, For Use With Watts Series 009 (M1 or 1-1/4 to 2 in), Includes Check Assembly, Cover O-ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- ZORO SELECT PVC Adapter, Insert x Spigot, 3/4 in Pipe Size (460007)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- WATTS Vent Kit, Watts 800 M4, 1/2 to 3/4 In (800M4 1/2-3/4 Vent Kit)
- WATTS Valve Repair Kit, Watts 909, 2-1/2 to 3 In (909 2 1/2 - 3 Relief Valve)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 2nd Check Kit)
- WATTS Backflow Preventer Repair Kit (RK 007 M2 RT 3/4)
- WATTS Relief Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 Total Relief Kit)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 1st Check Kit)
- WATTS Repair Kit, Watts 007 M2, 1-1/2 to 2 In (007 M2 1 1/2 - 2 2nd Check Kit)
- Watts Valves