Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts 007 M1, 1-1/2 to 2 In
Mfr # 007 M1 1 1/2 - 2 1st Check Kit
Zoro # G0727081
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring
- For Use With Watts Series 007 M1, 1-1/2 to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 007 M1 1 1/2 - 2 1st Check Kit
- Zoro # G0727081
- UPC # 098268544640
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | First Check Valve Repair Kit |
Includes | Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring |
For Use With | Watts Series 007 M1, 1-1/2 to 2 in |
Description
First Check Valve Repair Kit, For Use With Watts Series 007 M1, 1-1/2 to 2 in , Includes Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 3/4-1)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- WATTS Repair Kit 2" 25Aub-Rk (0864946)
- WATTS Valve Repair Kit, Watts 909M1, 4 to 8In (909 M1 4 - 10 Relief Valve)
- WATTS Repair Kit 3/4" 25Aub-Rk (0864943)
- WATTS Relief Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Total Relief Kit)
- ZURN Backflow Preventer Repair Kit, For 375 (RK1-375R)
- Watts Backflow Preventer Repair Kits