Shop All Backflow Preventer Repair Kits
Watts
Repair Kit, Watts 007, 1-1/2 to 2 In
Mfr # 007 1 1/2 - 2 2nd Check Kit
Zoro # G1537733
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring
- For Use With Watts Series 007 (1-1/2 to 2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 007 1 1/2 - 2 2nd Check Kit
- Zoro # G1537733
- UPC # 098268542851
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Second Check Valve Repair Kit |
Includes | Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring |
For Use With | Watts Series 007 (1-1/2 to 2 in) |
Description
Second Check Valve Repair Kit, For Use With Watts Series 007 (1-1/2 to 2 in), Includes Check Cage, Cover O-ring, Disc Assembly, Seat, Seat O-ring, Spring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- BANJO 2" 90 Degree Male Adapter x MNPT Cam Lever Coupling (200F90)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 2nd Check Kit)
- WATTS Backflow Preventer Repair Kit (RK 009 RT 1/4 - 1/2)
- WATTS Repair Kit 26A-263A (0125361)
- WATTS Total Relief Kit, Watts 009, 1/4 to 1/2In (009 1/4 - 1/2 Total Relief Kit)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 2nd Check Kit)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- Watts Valves